5-7/20 x 5/8 in. Variable Pitch Single Groove Pulley
5-7/20 x 5/8 in. Variable Pitch Single Groove Pulley
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable Pitch, Single Groove Sheave, 5.35" O.D., 5/8" Bore
Specifications
- Bore Size:
- 0.625
- Depth:
- 5-7/10 in
- Diameter:
- 5-7/20 in
- Elbow Degree:
- 90 DD
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted