6-93/100 x 3/4 in. Pulley
6-93/100 x 3/4 in. Pulley
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type A, Single Groove Sheave, 7.25" O.D., 3/4" Bore
Specifications
- Bore Size:
- 0.75
- Depth:
- 7 in
- Diameter:
- 6-93/100 in
- Elbow Degree:
- 90 DD
- Length:
- 1-1/16 in
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted
- Width:
- 7 in