60A Non-Fused Disconnect

You last purchased this on
 
Packard

60A Non-Fused Disconnect

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

60A Non-Fused Disconnect

  • Fast #
  • Part #DIVPD60NF
  • Item #7503349
  • Manufacturer Part #PD60NF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-Fused Pullout
  • Rated NEMA 3R for outdoor use
  • The Packard 60 Amp Non-Fused Metal AC Disconnect - PD60NF - is designed to stop power going to an air conditioner unit. Made with heavy gauge steel, this non-fused puller type disconnect allows for safe working conditions.
  • Requires Certification

Specifications

AMP:
60
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-9/50 in
Elbow Degree:
90 DD
Height:
5-9/20 in
Length:
8-77/100 in
NEMA:
NEMA 3R
UL Listed:
UL 5HV7
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
240V
Width:
6-3/4 in