0 items

Packard High Pressure Control

PPHP150

Maximum Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
SAE Female Flare
End Connections
SAE Female Flare
Energy Star Compliant
No
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Stainless Steel
Maximum Pressure
200 psi
Maximum Temperature
176
Temperature Range
-30 to 80 Deg C (20 to 176 Deg F)
UL Listed
No
Volts
24/120/240V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday