Packard

Plastic Flame Sensor with Ceramic Insulator

Part #PPFS401  |  Manufacturer Part #PFS401

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 30 in

Material: Plastic

Material Type: PTFE