Packard

Titan HD™ 20mfd 440V Oval Run Capacitor

Part #TPOCF20A  |  Manufacturer Part #POCF20A

MFD Rating:

20 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Titan HD™

Height: 2-22/25 in

Length: 1-1/4 in

MFD Rating: 20 mfd

Material: [Plastic, Metal]

Material Type: Polypropylene

Shape: Oval

UL Listed: Yes

Volts: 440V

Width: 2 in