Packard

Titan HD™ 55/7.5mfd 370V Round Run Capacitor

Part #TPRCD5575A  |  Manufacturer Part #PRCD5575A

MFD Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Titan HD™

Height: 2-22/25 in

MFD Rating: 55/7.5 mfd

Material: Metal, Plastic

Material Type: Polypropylene

Shape: Round

UL Listed: Yes

Volts: 370V

Width: 2 in