3 mfd 440/370V Oval Run Capacitor
Titan Pro™ 3 mfd 440/370V Oval Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Titan Pro™
- Depth:
- 1-1/4 in
- Elbow Degree:
- 90 DD
- Height:
- 2-17/100 in
- Length:
- 1-6/25 in
- MFD Rating -:
- 3 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Shape:
- Oval
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 440/370V
- Width:
- 2-3/100 in