40 mfd 440/370V Oval Run Capacitor
Titan Pro® 40 mfd 440/370V Oval Run Capacitor
Frequently Purchased Together
Product Details
- Titan PRO™ 440/370 volt design reduces inventory
- Titan PRO™ 370 volt offers best in class value
- 60,000 hours operational life
- Heavy-edged metalized polypropylene film is used for the dielectric
- Second generation anti-explosion safety switch
- 100% electrical testing
- Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- Titan Pro®
- Depth:
- 1-91/100 in
- Elbow Degree:
- 90 DD
- Height:
- 4-9/16 in
- Length:
- 1-77/100 in
- MFD Rating -:
- 40 mfd
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 440/370V
- Width:
- 2-13/16 in