Titan Pro™ 40/7.5mfd 440/370V Round Run Capacitor

Part #TTRCFD4075  |  Item #7531973  |  Manufacturer Part #TRCFD4075

MFD Rating

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Titan Pro™

Height: 3-37/50 in

MFD Rating: 40/7.5 mfd

Material: Metal, Plastic

Material Type: Polypropylene

Shape: Round

Volts: 440/370V

Width: 2-1/2 in