Packard

Titan Pro™ 55/10mfd 440/370V Oval Run Capacitor

Part #TTOCFD5510  |  Manufacturer Part #TOCFD5510

MFD Rating:

55/10 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Titan Pro™

Height: 5-4/25 in

Length: 1-87/100 in

MFD Rating: 55/10 mfd

Material: [Plastic, Metal]

Material Type: Polypropylene

Shape: Oval

Volts: 440/370V

Width: 3-27/50 in