60/10 MFD 440/370V Round Run Capacitor
Titan Pro™ 60/10 MFD 440/370V Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Titan Pro™
- Depth:
- 2-3/4 in
- Elbow Degree:
- 90 DD
- Height:
- 4-53/100 in
- MFD Rating -:
- 60/10 mfd
- Material:
- Plastic, Metal
- Material Type:
- Polypropylene
- Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 440/370V
- Width:
- 2-1/2 in