7.5 mfd 440/370V Oval Run Capacitor

You last purchased this on
 
Packard

Titan Pro™ 7.5 mfd 440/370V Oval Run Capacitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

Titan Pro™ 7.5 mfd 440/370V Oval Run Capacitor

  • Fast #
  • Part #DIVTOCF75
  • Item #7531875
  • Manufacturer Part #TOCF7.5
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacitor Type:
Run
Collection:
Titan Pro™
Depth:
1-1/4 in
Elbow Degree:
90 DD
Height:
2-17/100 in
Length:
1-6/25 in
MFD Rating -:
7.5 mfd
Material:
Plastic, Metal
Material Type:
Polypropylene
Origin:
Global
Shape:
Oval
Vent Ducted or Ductless:
Ducted/Ductless
Volts:
440/370V
Width:
2-3/100 in