914m x 1-4/5 in. Polypropylene Seal Tape in Clear (Case of 4)
914m x 1-4/5 in. Polypropylene Seal Tape in Clear (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Packaging
- Color Finish Name:
- Clear
- Length:
- 914 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 4
- Product Type:
- Polywrap Tape
- Thickness:
- 3 mil
- Width:
- 1-4/5 in