Paige Electric 12 ga. 500 ft. Blue Solid Plain End Tracer Wire
P9494UL500
SHIPPING INFORMATION
This Product is not Available for Purchase.
DESCRIPTION
- Low density HOW-PE tracer wire for water pipelines
- Outstanding dielectric strength, moisture resistance, low capacitance of high molecular weight Polyethylene, and high resistance to corrosive chemicals makes this tracer wire optimum for locating buried utilities
- Solid stranding
- Temperature rating of -55° C to 60° C
SPECIFICATIONS
- Cable or Wire Type
- Tracer Wire
- Color Finish
- Blue
- Color Finish Category
- Blues
- Gauge
- 12
- Length
- 500 ft
- Material
- Plastic Sleeved Copper
- Material Type
- Polyethylene
- UL Listed
- Yes
- Wire Gauge
- 12 ga
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday