Paige Electric 18 ga 500 ft. 5-Conductors Rool Irrigation Wire

UF185500

To see availability for these products, Create an Account.
Already a customer? Login
  • GAUGE
  • PRICE
  • 18

    UF185500

DESCRIPTION

  • Outer jacket is UV and sunlight resistant
  • Underground low energy circuit cable with 5 conductors
  • Wire insulated with 0.015" of 80° C color-coded PVC insulation

SPECIFICATIONS

ASTM Specifications
ASTM B-3
Cable or Wire Type
Irrigation Wire
Color Finish
Brown
Color Finish Category
Browns
Gauge
18
Length
500 ft
Material
Plastic Jacketed Copper
Outside Diameter
49/200 in
UL Listed
Yes
Volts
30V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday