0 items

Paige Electric 18 ga 6-Conductors Rool Irrigation Wire

UF186

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Outer jacket is UV and sunlight resistant
  • Underground low energy circuit cable with 6 conductors
  • Wire insulated with 0.015" of 80° C color-coded PVC insulation

SPECIFICATIONS

ASTM Specifications
ASTM B-3
Cable or Wire Type
Irrigation Wire
Color Finish
Black
Color Finish Category
Blacks
Gauge
18
Length
250 ft
Material
Plastic Jacketed Copper
Outside Diameter
53/200 in
UL Listed
Yes
Volts
30V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday