Paige Electric

500 ft. 12 ga Solid Sprinkler Wire Roll in Blue

Part #P150200  |  Manufacturer Part #150200

Wire Gauge:

12 ga
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct burial golf course sprinkler wire
  • Features 0.045" Polyethylene insulation thickness
  • Temperature rating of -55° C to 60° C
  • Tensile strength of 1400 psi

Documents

Specifications

ASTM Specifications: ASTM B-3

Cable or Wire Type: Sprinkler

Color Finish: Blue

Color Finish Category: Blues

Gauge: 12

Length: 500 ft

Material: Plastic Sleeved Copper

UL Listed: Yes

Volts: 600V

Wire Gauge: 12 ga