500 ft. Tracer Wire in Yellow

You last purchased this on
 
Paige Electric

500 ft. Tracer Wire in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Paige Electric

500 ft. Tracer Wire in Yellow

  • Fast #
  • Part #P160060
  • Item #3025477
  • Manufacturer Part #160060
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cable or Wire Type:
Tracer Wire
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
500 ft
Wire Gauge (AWG):
14 ga - 8 ga