10 lbs. Box Oakum with 3/8 in. Diameter in White
10 lbs. Box Oakum with 3/8 in. Diameter in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in the plumbing industry
- Meets Federal specifications #HHP-117-2
- Made from jute roving, bentonite and a trace of water
- Not guaranteed to be acid resistant
Specifications
- Color Finish Name:
- White
- Diameter:
- 3/8 in
- Length:
- 200 ft
- Product Type:
- Oakum
- Size:
- 10 lbs