5 lb 3/8 in. Oakum in White
5 lb 3/8 in. Oakum in White
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used in the plumbing industry
- Cut lengths: 27"
- Made from jute roving, bentonite and a trace of water
- Not guaranteed to be acid resistant
- Meets Federal specifications #HHP-117-2
Specifications
- Color Finish Name:
- White
- Diameter:
- 3/8 in
- Length:
- 100 ft
- Product Type:
- Oakum
- Size:
- 5 lb