Replacement Photometer Tube 5 Pack for DUO High and Low Colorimeter
Replacement Photometer Tube 5 Pack for DUO High and Low Colorimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DUO High and Low Colorimeter
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 5
- Product Type:
- Replacement Photometer Tube
- Size:
- 10 mL
- UL Listed:
- No
- Weight:
- 0.1 lb