Palisade™ OUTDOOR PENDANT 1LT

KK49809OZCW

Manufacturer Part #: 49809OZCW

Color/Finish

Olde Bronze

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CHESTNUT

SPECIFICATIONS

Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
16-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday