48 x 40 in. 4 Way Pallet Heat Treated

You last purchased this on
 
Pallet - Logistics Management

48 x 40 in. 4 Way Pallet Heat Treated

This product requires certification to purchase.
You last purchased this on
 
Pallet - Logistics Management

48 x 40 in. 4 Way Pallet Heat Treated

  • Fast #
  • Part #PIBHT
  • Item #7496952
  • Manufacturer Part #IBHT
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 48 x 40
  • Heat treated and Stamped
  • 4-way pallet
  • Requires Certification

Specifications

Length:
48 in
Product Type:
Pallet
UL Listed:
No
Width:
40 in