Bi-Fold Knob Only in Satin Nickel

You last purchased this on
 
Pamex

Bi-Fold Knob Only in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pamex

Bi-Fold Knob Only in Satin Nickel

  • Fast #
  • Part #PDD0611SN
  • Item #7234230
  • Manufacturer Part #DD06-11SN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Knob
Height:
1-3/8 in
Material:
Die Cast Zinc
UL Listed:
No
Width:
1-1/4 in