Passage Lock in Satin Chrome
Brighton Passage Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.39 Grade 3
- Collection:
- Brighton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Passage
- Height:
- 2-9/16 in
- Material:
- Brass, Die Cast Zinc
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-9/16 in