0 items

Pamex Bristol Keyed Entry Door Knob in Satin Nickel

PPTFP00

Color Finish

(Pricing is for Satin Nickel)

$30.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard door
  • Five year finish warranty
  • For doors where only pull is required
  • Mechanical warranty is 25 years

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Bristol
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
2-3/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Keyed Entry
Width
2-7/16 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday