Passage Door Knob in Satin Nickel
Bristol Passage Door Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Both knobs always free
- Five years finish warranty
- Fits 1-3/8'' to 1-3/4'' standard doors
- Passage/hall/closet
- Mechanical warranty is 25 years
Documents
Specifications
- ANSI:
- ANSI A156.2
- Collection:
- Bristol
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Passage
- Length:
- 2-3/16 in
- Material:
- Die Cast Zinc
- Security Grade:
- 3
- Width:
- 2-7/16 in