Pamex

Cast Door Stop in Polished Chrome

Part #PDD0220CP  |  Manufacturer Part #DD0220CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3 in

Inside Diameter: 15/16 in

Material: Zinc Die Cast

UL Listed: No