Pamex

Classic Left Hand Privacy Lever Set in Antique Nickel

Part #PFL8C01L  |  Manufacturer Part #FL8C01L

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A156.39, ANSI Grade 3]

Collection: Classic

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/16 in

Handle Type: Lever

Material: Brass

Security Grade: 3

Thickness: 1.75 in

UL Listed: No

Width: 2-5/8 in