Pamex

Corona Round Closed Towel Ring in Satin Nickel

Part #PBC3SN30  |  Manufacturer Part #BC3SN-30

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Corona

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-11/16 in

Diameter: 6 in

Height: 7-1/8 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Zinc Die Cast

Mount Type: Wall

Projection: 1-11/16 in

Ring Type: Closed

Shape: Round