Pamex

Corona Towel Ring in Dark Bronze

Part #PBC3DB30  |  Manufacturer Part #BC3DB-30

Color/Finish:
Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Corona

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 1-11/16 in

Diameter: 6 in

Height: 7-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Zinc Die Cast, Steel]

Mount Type: Wall

Projection: 1-11/16 in

Ring Type: Closed

Shape: Round