Pamex Carona Towel Ring

PBC330

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Carona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-11/16 in
Diameter
6 in
Height
7-1/8 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Zinc Die Cast

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday