Pamex
Door Knocker in Satin
Part #PDD01K180SN | Item #7209508 | Manufacturer Part #DD01K180SN
Product Details
Specifications
ADA Compliant: No
Color Finish: Satin
Depth: 1-1/8 in
Height: 5-1/2 in
Material: [Brass, Zinc Die Cast]
UL Listed: No
Width: 2-1/2 in