2-1/8 in. Finger Pull in Chrome
2-1/8 in. Finger Pull in Chrome
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/8 in
- Diameter:
- 2-1/8 in
- Hardware Type:
- Pull
- Product Type:
- Finger Pull
- UL Listed:
- No
- Width:
- 2-7/16 in