0 items

Pamex Yuma Keyed Entry Lever

PPLG00

Color Finish

Starting at $33.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard door
  • Five year finish warranty
  • For doors where only pull is required
  • Image showen in Polished Brass
  • Keyed entry
  • Mechanical warranty is 25 years

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Collection
Yuma
Color Finish
Satin Chrome
Color Finish Category
Chromes
Length
3-5/8 in
Material
Zinc Die Cast
Security Grade
3
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday