Pamex

Lexington Single Cylinder Solid Brass Entry Handleset in Oil Rubbed Bronze

Part #PFS7031R  |  Manufacturer Part #FS7031R

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.2 Grade 3

Collection: Lexington

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 12 in

Material: Brass

Security Grade: 3

UL Listed: No

Width: 3 in