Single Handleset Deadbolt in Satin Chrome
Lincoln Single Handleset Deadbolt in Satin Chrome
Frequently Purchased Together
Product Details
- Single cylinder deadbolt operated by key outside and turn-piece inside
- Latch bolt operated by thumb-piece outside and knob or lever inside
- Fits 1-3/8'' to 1-3/4'' standard doors
- Five year finish warranty
- Mechanical warranty is 25 years
- Lincoln handle set
- Adjustable latches fit standard door preparations
Specifications
- ANSI:
- ANSI/BHMA Grade 3
- Collection:
- Lincoln
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Lock
- Height:
- 16-1/2 in
- Lock Type:
- Deadbolt
- Material:
- Brass
- Security Grade:
- 3
- Width:
- 2-15/16 in