Pamex Madison 2-7/16 in. Half Dummy Trim in Satin Nickel

PPLMP04

Color Finish

(Pricing is for Satin Nickel)

$16.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five years finish warranty
  • For doors where only pull is required
  • Mechanical warranty is 25 years

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Collection
Madison
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
4-1/8 in
Material
Zinc Die Cast
Security Grade
3
Type
Dummy
Width
2-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday