Pamex Madison 4-1/8 in. Passage Lever in Satin Nickel

PPLMP03

Manufacturer Part #: PLMP03

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Both levers always free
  • Five years finish warranty
  • Mechanical warranty is 25 years

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.2
Collection
Madison
Handle Type
Passage
Security Grade
3
Type
PPLMP03
Width
2-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday