Keyed Entry Lever in Satin Nickel

You last purchased this on
 
Pamex

Madison Keyed Entry Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pamex

Madison Keyed Entry Lever in Satin Nickel

  • Fast #
  • Part #PPLMP00
  • Item #4604312
  • Manufacturer Part #PLMP00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For doors where only pull is required
  • Five year finish warranty
  • Fits 1-3/8" to 1-3/4" standard door
  • Mechanical warranty is 25 years
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Collection:
Madison
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Keyed
Length:
4-1/8 in
Material:
Die Cast Zinc
Security Grade:
3
Width:
2-7/16 in