Pamex

Naples Left Hand Passage Door Lever Set in Antique Nickel

Part #PFLYEC03L  |  Manufacturer Part #FLYEC03L

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A156.39, ANSI Grade 3]

Collection: Naples

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Handle Type: Lever

Material: [Die Cast Zinc, Brass]

Security Grade: 3

Thickness: 1.75 in

UL Listed: No

Width: 2-5/8 in