0 items

Pamex Olympic Reversible Lever Set in Satin Nickel

PFLG603

Color Finish

(Pricing is for Satin Nickel)

$31.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.39 Grade 3
Collection
Olympic
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
2-5/8 in
Material
Brass, Die Cast Zinc
Security Grade
3
Thickness
1.75 in
Type
Passage
UL Listed
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday