Pamex Reversible Right Hand Entry Lever in Satin Nickel

PFLYEP00R

Manufacturer Part #: FLYEP00R

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard doors
  • Locked or unlocked by key outside or turn-piece inside
  • Reversible

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Handle Type
Keyed
Security Grade
3
Type
PFLYEP00R
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday