0 items

Pamex Seal Beach Die-Cast Zinc Mounting Post in Satin Nickel

PBC5SN13800

Color Finish

(Pricing is for Satin Nickel)

$16.97

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Seal Beach
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/16 in
IAPMO Listed
No
Installation Type
Concealed Screw, Surface Mount
Material
Zinc Die Cast
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday