Snap Finger Pull in Satin Nickel
Snap Finger Pull in Satin Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3/8 in
- Diameter:
- 2-1/8 in
- Diameter - Outside:
- 2-7/16 in
- Product Type:
- Pull
- Smart Home Enabled:
- No
- UL Listed:
- No