0 items

Pamex Southgate Keyed Entry Door Knob in Satin Chrome

PPT3S00

Color Finish

(Pricing is for Satin Chrome)

$24.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits 1-3/8" to 1-3/4" standard door
  • Five year finish warranty
  • For doors where only pull is required
  • Mechanical warranty is 25 years

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Southgate
Color Finish
Satin Chrome
Color Finish Category
Chromes
Length
2-9/16 in
Material
Zinc Die Cast
Security Grade
3
Type
Keyed Entry
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday