Pamex Southgate Privacy Door Knob in Polished Brass

PPT3710

Color/Finish

(Pricing is for Polished Brass)

$21.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits 1-3/8'' to 1-3/4'' standard doors
  • Five year finish warranty
  • Locked or unlocked by turn-piece inside
  • Mechanical warranty is 25 years
  • Outside knob unlocked by coin or screwdriver

SPECIFICATIONS

ANSI Specifications
ANSI A156.2
Collection
Southgate
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Handle Type
Privacy
Length
2-9/16 in
Material
Zinc Die Cast
Security Grade
3
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday