Pamex

Swing Bar Door Guard in Polished Chrome

Part #PDD04US2631  |  Manufacturer Part #DD04US2631

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Door Hardware Type: Lock

Lock Type: Swing Bar