9-1/4 in. Toilet Tissue Holder in Satin Nickel
Ventura 9-1/4 in. Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ventura
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Surface
- Projection:
- 2-3/4 in
- Width:
- 9-1/4 in